
ORFS Mechanical Sleeve Stainless Steel
Mfr # FS0319X16SSPF
Zoro # G700452496
product price:Â $16.39
/eaKey Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
0.529
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS0319X16SSPF
Zoro #
G700452496
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.529
Overall Length (mm)
13.4366
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Adapter Type
Ferrules & Sleeves
End Style
ORFS
End 1 Connection Type
Male
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.