
ORFS to Adjustable O-Ring 90 Degree Elbow Stainless Steel
Mfr # FS6801X10X10SS
Zoro # G000452011
product price:Â $60.39
/eaKey Features
Fitting Gender
Male
Material
Stainless Steel
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
1-14
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS6801X10X10SS
Zoro #
G000452011
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
1-14
Hex Size
1.063
Hex Size (mm)
27.0002
Details
Fitting Gender
Male
Material
Stainless Steel
Fitting Thread Type 2
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Weight
0.58
Body Material
Stainless Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End Style
ORFS
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.