
ORFS Tube Nut Stainless Steel
Mfr # FS0318X06SS
Zoro # G600452374
product price:Â $12.29
/eaKey Features
Fitting Gender
Male
Overall Length
0.669
Fitting Thread Type 1
ORFS
Hex Size
0.813
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS0318X06SS
Zoro #
G600452374
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.669
Hex Size
0.813
Fitting Thread Size 1
11/16-16
Overall Length (mm)
16.9926
Hex Size (mm)
20.6502
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Adapter Type
Caps & Nuts
End 1 Connection Type
Male
Body Material
Stainless Steel
End Style
ORFS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.