Male Pipe to Female Pipe 90 Degree Street Elbow
- Mfr # F3409X08X06
- Zoro # G503655582
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
1/2-14
Material
Steel
Fitting Thread Size 2
3/8-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3409X08X06
- Zoro #
- G503655582
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1/2-14
- Fitting Thread Size 2
- 3/8-18
- Hex Size
- 0.88
- Hex Size (mm)
- 22.352
Details
- Fitting Thread Type 2
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Material
- Steel
- Fitting Thread Type 1
- NPT
- Weight
- 0.246
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Male
- End 2 Connection Type
- Female
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.