
Style A Flareless Sleeve Stainless Steel
Mfr # C0319X12SS
Zoro # G600452244
product price:Â $12.59
/eaKey Features
Overall Length
0.475
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C0319X12SS
Zoro #
G600452244
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.475
Overall Length (mm)
12.065
Details
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Body Material
Stainless Steel
Adapter Type
Compression Ferrules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.