Pallet Rack Column Guard, 24-3/8"H (Discontinued)
- Mfr # NDPW2403000Y
- Zoro # G0543930
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NDPW2403000Y
Zoro #
G0543930
UPC #
-
Country of Origin
China
Dimensions
Overall Height
24 in
Overall Width
3 1/2 in
Overall Depth
4 5/16 in
Usable Opening Depth
2 in
Usable Opening Width
3 1/8 in
Wall Thickness
3/16 in
Lower Guard Height
2 1/2 in
Opening Width
3 1/8 in
Opening Depth
2 in
Opening Dimensions
3 1/8 in x 2 in
Overall WxDxH
3 1/2 in x 4 5/16 in x 24 in
Details
Material
Steel
Pallet Rack and Door Track Guard Item
Pallet Rack Guard
Mounting
Floor/Rack
Color
Yellow
Item
Pallet Rack Guard
Finish
Powder Coated
Description
Pallet Rack Guard, Mounting Location Outside Left; Outside Right, Floor Mounting Type, Opening Depth 2 in, Opening Width 3 1/8 in, Overall Depth 4 5/16 in, Overall Height 24 in, Overall Width 3 1/2 in, Yellow, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.