Shop WORLDWIDE ELECTRIC
See all product information
Create Account
5 HP, 184TC Frame, 1800 Nameplate RPM 16 in. Overall Length
- Mfr # PEWWE5-18-184TC
- Zoro # G512510650
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
HP
5
Nameplate RPM
1800
Motor Mounting Type
C-Face, Rigid
Frame
184TC
Motor Service Factor
1.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEWWE5-18-184TC
- Zoro #
- G512510650
- UPC #
- -
- Country of Origin
- China
- HP
- 5
- Nameplate RPM
- 1800
- Motor Mounting Type
- C-Face, Rigid
- Frame
- 184TC
- Motor Service Factor
- 1.0
- Motor Enclosure Design
- TEFC
- Phase
- Three
- Hz
- 60 Hz
- Ins. Class
- F
- Nominal Efficiency
- 89.9%
Dimensions
- Overall Length
- 16 in.
- Shaft Dia.
- 1-1/8 in.
Description
AC Motor; Multi Phase; 5HP; 184TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face, Rigid; Base; 1-1/8 in. Shaft Diameter; 4-1/2 in. Base to Center of Shaft; 16 in. Overall Length; 89.9% Efficiency Full Load
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.