Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Motor, General Purpose, 3/4, 1HP, 56HC Frame Size

  • Mfr # NATE1-18-56CB

  • Zoro # G812510619


product price: $495.89
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1800
Motor Mounting Type
C-Face, Foot Mounted
Motor Enclosure Design
TEFC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NATE1-18-56CB
Zoro #
G812510619
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.4 in
Shaft Dia.
5/8 in

Details

HP
1
Nameplate RPM
1800
Motor Mounting Type
C-Face, Foot Mounted
Motor Enclosure Design
TEFC
Phase
3
Motor Application
General Purpose
Nominal Efficiency
85.5 %

Description

AC Motor; General Purpose; 3/4, 1HP; 56HC Frame Size; 1500/1800 Sync RPM; 190-380/230-460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face, Foot Mounted; Removable Base; 5/8 in. Shaft Diameter; 3-1/2 in. Base to Center of Shaft; 12.4 in. Overall Length; 85.5% Efficiency Full Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.