Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Motor, Multi Phase, 5HP, 184T Frame Size

  • Mfr # PEWWE5-18-184T

  • Zoro # G712510641


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

HP
5
Motor Mounting Type
Rigid Base
Motor Enclosure Design
TEFC
Phase
Three
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEWWE5-18-184T
Zoro #
G712510641
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 in.
Shaft Dia.
1-1/8 in.

Details

HP
5
Motor Mounting Type
Rigid Base
Motor Enclosure Design
TEFC
Phase
Three
Hz
60
Ins. Class
F
Nominal Efficiency
89.9%

Description

AC Motor; Multi Phase; 5HP; 184T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8 in. Shaft Diameter; 4-1/2 in. Base to Center of Shaft; 16 in. Overall Length; 89.9% Efficiency Full Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.