T-Frame Motor PEWWE50-18-326TC-F2, GP, TEFC, Rigid, 3 PH, F2, 326TC, 59.6 FLA
- Mfr # PEWWE50-18-326TC-F2
- Zoro # G905642838
product price:Â
$
5,505.99
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
- PEWWE50-18-326TC-F2
- Zoro #
- G905642838
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric t-frame motor pewwe50-18-326tc-f2, gp, tefc, rigid, 3 ph, f2, 326tc, 59.6 fla features 20 - 200 hp 1800 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - rigid base factory f2 mount eisa-compliant - high efficiency nema design c - high torque suitable for 50 hz operation with 1.0 service factor (20 - 150 hp)