This item is Discontinued.

Worldwide Material Handling Silver Collapsible Bulk Container, Steel Wire Mesh, 20 1/4 in L, 33 1/2 in W, 22 1/4 in H W-J-203222-CS

Silver Collapsible Bulk Container, Steel Wire Mesh, 20 1/4 in L, 33 1/2 in W, 22 1/4 in H (Discontinued)

  • Mfr # W-J-203222-CS
  • Zoro # G8665011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-J-203222-CS
Zoro #
G8665011
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 1/4 in
Overall Height
22 1/4 in
Overall Width
33 1/2 in
Folded Height
9 in
Folded Width
33 1/2 in
Folded Length
20 1/4 in
Folded Depth
20 1/4 in
Inside Length
19 in
Inside Height
16 in
Inside Width
32 in
Wire Thickness
11 ga
Bottom Inside Length
19 in
Bottom Inside Width
32 in

Details

Color
Silver
Load Capacity
1,500 lb
Material
Steel
Item
Collapsible Bulk Container
Volume Capacity
5 cu ft
Includes
(2) Rigid, (2) Swivel Casters
Finish
Zinc Electroplate
Fork Entry
4-Way Entry
Caster Type
(2) Rigid, (2) Swivel
Weight Capacity
1,500 lb
Fork Pockets
Yes

Description

Collapsible Bulk Container, Color Silver, Folded Depth 20 1/4 in, Folded Height 9 in, Folded Width 33 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Overall Height 22 1/4 in, Overall Length 20 1/4 in, Overall Width 33 1/2 in, Volume Capacity 5 cu ft, Weight Capacity 1,500 lb, Bottom Inside Length 19 in, Bottom Inside Width 32 in, Caster Type (2) Rigid, (2) Swivel, Finish Zinc Electroplate, Inside Height 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.