Silver Collapsible Bulk Container, Steel Wire Mesh, 32 in L, 41 1/2 in W, 33 in H (Discontinued)
- Mfr # W-5-324034-LID
- Zoro # G8665036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-5-324034-LID
Zoro #
G8665036
UPC #
-
Country of Origin
China
Dimensions
Overall Length
32 in
Overall Height
33 in
Overall Width
41 1/2 in
Folded Length
32 in
Folded Width
41 1/2 in
Folded Height
9 in
Folded Depth
32 in
Inside Height
27 1/2 in
Inside Width
37 3/4 in
Inside Length
30 1/2 in
Wire Thickness
3 ga
Bottom Inside Width
37 3/4 in
Bottom Inside Length
30 1/2 in
Details
Color
Silver
Load Capacity
4,000 lb
Material
Steel
Item
Collapsible Bulk Container
Volume Capacity
18.4 cu ft
Finish
Zinc Electroplate
Fork Entry
4-Way Entry
Includes
Lid
Fork Pockets
Yes
Weight Capacity
4,000 lb
Includes Lid
Yes
Description
Collapsible Bulk Container, Color Silver, Folded Depth 32 in, Folded Height 9 in, Folded Width 41 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Overall Height 33 in, Overall Length 32 in, Overall Width 41 1/2 in, Volume Capacity 18.4 cu ft, Weight Capacity 4,000 lb, Includes Lid Yes, Bottom Inside Length 30 1/2 in, Bottom Inside Width 37 3/4 in, Finish Zinc Electroplate, Inside Height 27 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.