This item is Discontinued.

Worldwise Inc Petlinks Mystery Motion Concealed Mouse Motion Cat Toy-49480 94208

Petlinks Mystery Motion Concealed Mouse Motion Cat Toy-49480 (Discontinued)

  • Mfr # 94208
  • Zoro # G003757816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94208
Zoro #
G003757816
UPC #
786306494803
Country of Origin
China

Description

PETLINK MYSTERY MOTION CONCEALED ELECTRONI CAT TOY
  • Unpredictable motions replicate the movement of hidden prey
  • Four speeds let you customize the fun
  • Toys that mimic the thrill of the hunt encourage even inactive cats to chase, pounce and leap
  • Outer casing made from recycled plastic

  • UPC : 786306494803
    Color : MULTI
    Length : 7
    Width : 3.6
    Height : 7.75
    Product Type : Cat - Toys / Interactive
    Shipping Dimensions: 7x3.6x7.75

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.