This item is Discontinued.

Worth Home Products Worth Home Products PBN-3631-0011 Nature 1 Light Grass Shade PBN-3631-0011

Worth Home Products PBN-3631-0011 Nature 1 Light Grass Shade (Discontinued)

  • Mfr # PBN-3631-0011
  • Zoro # G004146527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBN-3631-0011
Zoro #
G004146527
UPC #
877996002284
Country of Origin
China

Description

Nature grass shade with traditional lamp cup in brushed bronze finish. Instant Pendant Light includes everything you need to change your 4 - 6.5 inch (120V) recessed lights to stylish hanging pendant lights in minutes. Screws in like a light bulb. Simple locking ring attaches shade to lamp cup and 4 feet of black cord which wraps around spindle and sits in recessed light fixture hidden by cover plate.

Specifications
  • Dimensions: 8" H x 8" W x 48"" L
  • Weight: 4 lbs
Accredited by SGS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.