This item is Discontinued.

Worx 20V MAX Lithium-Ion Power Share PRO High Capacity Battery with Indicator, 5.0 ah WA3571

20V MAX Lithium-Ion Power Share PRO High Capacity Battery with Indicator, 5.0 ah (Discontinued)

  • Mfr # WA3571
  • Zoro # G110589515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA3571
Zoro #
G110589515
UPC #
845534028157
Country of Origin
China

Details

Battery Capacity
5.0 Ah
Voltage
20V MAX
Weight
2 lbs.
Application
Worx Battery Powered Cordless Tools & Equipment
Includes
(1) 20V Power Share PRO 5.0Ah Lithium-Ion High-Capacity Battery
Compatibility
Worx, Worx Nitro, 20V, 40V, 80V
Technologies
Intelligent BMS, Cell-Cooling, Cell Protection

Description

WORX WA3571 20V MAX Lithium-Ion Power Share PRO High Capacity Battery with Indicator, 5.0 ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.