Worx

Cordless Electric Scissor, 2 Ah Batt, 1 lb


product price: $60.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Power Source Cordless
  • Blade Side Left
  • Max. Cutting Depth @ 0 Deg. 1/4 in
  • Voltage 4 V
  • Battery Capacity 2 Ah
See all product information

Product Information

  • Brand Worx
  • MFR # WX082L
  • Zoro # G008351378
  • UPC #
    845534014143
  • Country of Origin China
  • Category Scissors

Dimensions

Max. Cutting Depth @ 0 Deg. 1/4 in

Details

Power Source Cordless
Blade Side Left
Voltage 4 V
Item Cordless Electric Scissors
Battery Capacity 2 Ah
Max. Blade Speed 260 RPM
Features Blade Guard, Textured Grip Zone Handle, Safety Switch Works with the Trigger, Self-Sharpening Blade, Trigger-Activated Blade
Cordless Tool Battery Type Li-Ion
Tool Weight 1 lb
Battery Series 4V MAX
Cordless Tool Kit Contents (1) Bare Tool, (1) Charger
Includes (1) 4V Battery Charger, (1) Electric Scissors, (1) Cutting Blade
Charger Included Yes
Brushless Motor No

Description

Cordless Electric Scissors, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. Not Applicable, Max. Blade Speed 260 RPM, Arbor Size Not Applicable, Blade Side Left, Drive Type Not Applicable, Bevel Angle Range Not Applicable, Max. Cutting Depth @ 0 Deg. 1/4 in, Max. Cutting Depth @ 45 Deg. Not Applicable, Tool Weight 1 lb, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, Voltage 4 V, Battery Series 4V MAX, Battery Capacity 2 Ah

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.