Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NITRO 20V Pruning Shear/Lopper, Tool Only

  • Mfr # WG330.9

  • Zoro # G812329662


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG330.9
Zoro #
G812329662
UPC #
-
Country of Origin
China

Details

Bare Tool/Battery Included
Bare Tool
Item
Pruning Shears/Lopper

Description

The Worx NITRO 20V Pruning Shear/Lopper is perfect for cutting branches, twigs, dead flowers and more up to 1in diameter. These handheld shears are the perfect tool for smaller applications when a full-sized hedge trimmer is not needed and offers more power than manual shears or loppers. At only 2.38 lbs. with battery attached and an ergonomic soft grip handle, the user can operate these shears for longer periods with little to no fatigue. You can also hold these shears with one hand, versus a manual lopper where you must operate with both hands. The compact brushless motor offers greater power, extended runtimes, and longer life versus tools with a brushed motor design. The titanium coating on the blades decreases friction, makes for easier cutting, and protects against rust erosion. The Worx NITRO line of Outdoor Power Equipment has the power to outperform standard battery-operated garden equipment. This particular Worx 20V Power Share tool doesn't come with a battery. It's meant for Power Share users that already have some batteries at home. That's the great thing about Power Share tools, you save money because you don't always have to buy the battery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.