Wrangler Riggs Workwear

Technician Pants 34 x 30 (Discontinued)



This Product is Discontinued
Shop for all Work Pants and Shorts

Key Features

  • Color Loden/Dark Green
  • Material 7 oz. 100% Cotton Ripstop
  • Gender Men's
  • Inseam 30 in.
  • Fabric Weight 1.5 lb.
See all product information

Product Information

Details

Color Loden/Dark Green
Material 7 oz. 100% Cotton Ripstop
Gender Men's
Inseam 30 in.
Fabric Weight 1.5 lb.
Lining Material Unlined
Fit Relaxed

Description

You'll feel a difference as soon as you slip them on. Lightweight, yet tough, 7-oz. 100% ripstop cotton with a Room2Move fit that gives you extra room in the seat and thighs. Action crotch gusset lets you crouch and bend without constriction. Right-side cell phone pocket and leather tape measure reinforcement. Triple-stitched seams. Extra-deep front and rear pockets. Specify color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.