Shop All Work Pants and Shorts
Wrangler
Rugged Wear Relaxed-Fit Jeans, Black, 31x30
Mfr # 35002OB 31 30
Zoro # G408640706
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Cotton Denim
- Inseam 30"
- Fabric Weight 1.55
- Fits Waist Size 31"
Product Information
- Brand Wrangler
- MFR # 35002OB 31 30
- Zoro # G408640706
- UPC # 84084350411
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 31" |
Details
Description
These relaxed-fit Wrangler Rugged Wear jeans are prewashed for softness and comfort. Added room in the seat, thigh and knee so you will never feel restricted while working. Wider leg openings make them fit comfortably over your work boots. Constructed from durable, 14.5-oz., 100% cotton denim. Extra-deep front pockets with right front coin pocket and two rear pockets. Black. Wrangler 35002.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550370-M)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- OPEN ROAD Safety Vest, Solid, Org, 2XL/3XL, PK25 (U6105G-2XL/3XL)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- MARCO Leather Blast Suit - 3X (1029605)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- Wrangler Workwear and Protective Clothing