Women's Fleece Jeans, 11, Blue, Cotton (Discontinued)
- Mfr # 25002FJ 11 30
- Zoro # G2827854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25002FJ 11 30
Zoro #
G2827854
UPC #
760609727028
Country of Origin
Mexico
Dimensions
Size
11
Fits Waist Size
30 in
Tag Size
30 x 30
Maximum Waist Size
30 in
Size (Inseam x Max. Waist)
( 30 in x 30 in )
Size (Max. Waist x Inseam)
( 30 in x 30 in )
Details
Item
Fleece Jeans
Color
Blue
Material
Cotton
Gender
Women's
Inseam
30 in
Number of Outside Pockets
5
Pockets
5
Closure Type
Zipper with Button
Garment Style
Pants
Waist Closure
Zipper
Fly Closure Type
Zipper
Description
Fleece Jeans, Garment Type Pants, Gender Women's, Material Cotton, Waist Closure Zipper, Fly Closure Type Zipper, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 30 in, Size 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.