Cam Buckle Straps, PK 2
- Mfr # 102-CS-12YE
- Zoro # G323358939
product price:Â
$
11.99
/pk of 2, $6.00/ea
Sold in multiples of 3Â pks for
$35.97
Key Features
Wire Rope Length
3 11/16 m
End Material
Polyester
Color
Yellow
Features
Coated Ends
Working Load Limit
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102-CS-12YE
- Zoro #
- G323358939
- UPC #
- 810016852520
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 11/16 m
- Fixed End Length
- 3 11/16 m
- Overall Width
- 25 mm
- Overall Length
- 3 11/16 m
- Length
- 3 11/16 m
- Fits Chest Size
- Coated Ends
Details
- Item
- Cam Strap
- End Material
- Polyester
- Color
- Yellow
- Features
- Coated Ends
- Working Load Limit
- 250 lb
- Reinforcement Properties
- General Purpose
- Tie Down Material
- Polyester
- End Type
- Endless
- Adjustment Type
- Cam Buckle
- Wire Color
- Yellow
Description
Cam Strap, Working Load Limit 250 lb, Color Yellow, End Type Endless, Tie Down Material Polyester, Overall Width 25 mm, Reinforcement Properties General Purpose, Fixed End Length 3 11/16 m, Overall Length 3 11/16 m, Features Coated Ends, Standards Not Applicable, Adjustment Type Cam Buckle, End Material Polyester, Product Type Cam Strap, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.