1 1/2 in Drive Impact Socket 145 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 848-145MM

  • Zoro # G2359920


product price:  $1,757.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
171.5 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
848-145MM
Zoro #
G2359920
UPC #
076799737915
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
145mm
Overall Length
171.5 mm
Socket Depth
Standard
Socket Length
171.5 mm
Socket Size
145 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Drive Type
Impact
Socket Type
Standard Impact
Output Type
6 pt
Measurement Type
Metric
Insulated
No
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Socket Shape
6-Point
Locking
No
Bolt Clearance
85.5 mm
Non-Sparking
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 145 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 85.5 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.