2 1/2 in Drive Impact Socket 145 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-145MM

  • Zoro # G2364236


product price:  $2,224.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
7 47/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
858-145MM
Zoro #
G2364236
UPC #
076799737557
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
145mm
Overall Length
7 47/64 in
Socket Depth
Standard
Socket Size
145 mm
Socket Length
7 3/4 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Standards
ASME B107
Socket Type
Standard Impact
Material
Alloy Steel
Drive Type
Impact
Measurement Type
Metric
Non-Magnetic
Yes
Non-Sparking
No
Compatible Fastener Type
Bolts
Insulated
No
Bolt Clearance
85.5 mm
Tether Ready
No
Locking
No
Socket Shape
6-Point
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT - 858-145MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-145MM Impact Socket is a standard impact socket designed for use with metric measurements. With a socket size of 145 mm and an overall length of 7 1/4 inches, it offers ample bolt clearance at 85.5 mm. The drive size is compatible with a substantial 2 1/2 inch impact drive type, making it suitable for various tasks requiring the application of force to bolts.
Crafted from durable alloy steel, this impact socket boasts robustness and longevity. It features a black oxide finish that enhances its resistance against corrosion and wear over time. Its design incorporates a six-point socket shape which provides improved torque distribution compared to other shapes, reducing the risk of rounding off fasteners.
This product adheres to ASME B107.110 standards indicating its reliable performance in professional settings. Despite not being insulated or tether ready, it's non-magnetic property can be beneficial in certain work scenarios where magnetic interference could pose issues. Please note that while this tool is rated for impacts, it does not feature locking or spark prevention capabilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.