Shop PERFORMANCE TOOL
See all product information
Create Account
34mm Axle Nut Socket, 12pt, CrMo, Heavy Duty
- Mfr # W83179
- Zoro # G223310549
product price:Â
$
27.99
/ea
Key Features
Drive Size
1/2 in
Size
34 mm
SAE or Metric
Metric
Number of Points
12 point
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83179
- Zoro #
- G223310549
- UPC #
- 39564831799
- Country of Origin
- China
- Item
- Axle Nut Socket 34mm
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Finish
- Black Phosphate
- Material
- Chrome Molybdenum Steel
- Color
- Black
- Grade
- Professional
- Flex Knuckle
- No
- Impact Rated
- Yes
- Drive End Type
- 12 Point
Dimensions
- Drive Size
- 1/2 in
- Size
- 34 mm
- Socket Depth
- Standard
Description
The Performance Tool W83179 is a 34 mm 12pt Axle Nut Socket designed for practicality in hub and axle nut applications. Constructed from chromium-molybdenum steel, it ensures durability and longevity, making it ideal for removing, installing, and repairing hub or axle nuts on any vehicle. This impact-quality socket features a 12-point design and fits standard 1/2-inch socket wrench drives, compatible with ratchets, breaker bars, impact wrenches, or torque wrenches. Its versatile design allows for the removal and installation of axle nuts and automatic transmission tail output shafts, with a 1/2-inch deep socket drive accommodating various axle lengths effortlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.