2 1/2 in Drive Impact Socket 155 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-155MM

  • Zoro # G2364218


product price:  $2,059.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
199.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-155MM
Zoro #
G2364218
UPC #
076799737564
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
155mm
Overall Length
199.8 mm
Socket Depth
Standard
Socket Size
155 mm
Socket Length
199.8 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Standard Impact
Drive Type
Impact
Standards
ASME B107.110
Output Type
6 pt
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Tether Ready
No
Non-Magnetic
Yes
Locking
No
Bolt Clearance
91.4 mm
Compatible Fastener Type
Bolts
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 155 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 91.4 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.