3/4 in. Dr. 1-1/16 Impact Socket, 6 pt, CrMo, Impact Rated
- Mfr # M740-34
- Zoro # G223310457
product price:Â
$
20.99
/ea
Key Features
Drive Size
3/4 in
Size
1-1/16 in
SAE or Metric
SAE
Number of Points
6 point
Material
Chrome Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-34
- Zoro #
- G223310457
- UPC #
- 39564511349
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket 1-1/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Material
- Chrome Molybdenum Steel
- Driver Type
- Hex
- Drive End Type
- Hex
- Color
- Black
- Grade
- Professional
- Impact Rated
- Yes
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-1/16 in
- Socket Depth
- Standard
Description
The Performance Tool M740-34 3/4-Inch drive 1-1/16 Impact Socket is a must-have for any DIY enthusiast or professional mechanic. Made from drop forged chrome molybdenum steel, this socket is built to last and withstand heavy use. Its rounded corners provide a tighter grip on fasteners, reducing the risk of slipping or rounding. Large size laser etching makes it easy to identify the socket, saving you time when working on projects. Plus, the socket is plated and black oxide coated, protecting it from rust and ensuring it stays in top condition. With optimum wall thickness, this socket offers both strength and access on fasteners with restrictions, making it a versatile tool for any project. Don't settle for less when you can have the Performance Tool M740-34 3/4-Inch drive 1-1/16 Impact Socket.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.