2 1/2 in Drive Impact Socket 210 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-210MM

  • Zoro # G2364120


product price:  $4,112.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
225.2 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
858-210MM
Zoro #
G2364120
UPC #
076799737656
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
210mm
Overall Length
225.2 mm
Socket Depth
Standard
Socket Length
225.2 mm
Socket Size
210 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Output Type
6 pt
Impact Rated
Yes
Standards
ASME B107.110
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Insulated
No
Socket Shape
6-Point
Non-Magnetic
Yes
Locking
No
Non-Sparking
No
Bolt Clearance
120 mm
Tether Ready
No
Compatible Fastener Type
Bolts
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 210 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 120 mm, Standards ASME B107.110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.