1 in. x 3/4 in. Impact Adapter, Chrome Moly Steel, Laser Etched
- Mfr # M785
- Zoro # G023310282
product price:Â
$
30.99
/ea
Key Features
Drive Size
1 in
Driver Type
Square
Material
Chrome Vanadium Steel
Color
Black
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M785
- Zoro #
- G023310282
- UPC #
- 39564507854
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Adapter Imp
- Driver Type
- Square
- Material
- Chrome Vanadium Steel
- Color
- Black
- Type
- Reducer
- Grade
- Professional
- Impact Rated
- Yes
Dimensions
- Drive Size
- 1 in
- Socket Depth
- Standard
- Socket Drive Size
- 3/4 in
Description
The Performance Tool M785 is a 1-Inch Female x 3/4-Inch Male Impact Adaptor designed for durability and versatility. Constructed from chrome vanadium alloy steel, it offers robust strength, complemented by a polished nickel chrome plated finish that resists corrosion. Its large size laser etching ensures easy identification, while the drop-forged construction adds to its reliability. This adaptor provides seamless transitions between 1-Inch female and 3/4-Inch male fittings, making it a must-have addition to any toolkit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.