Impact Socket, 1-1/2 In Drive, 100mm, 6 pt, Black Oxide

  • Mfr # 848-100MM

  • Zoro # G7993097


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
139.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-100MM
Zoro #
G7993097
UPC #
076799737830
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
100mm
Overall Length
139.8 mm
Socket Depth
Standard
Socket Size
100 mm
Socket Length
139.9 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
6 pt
Drive Type
Impact
Measurement Type
Metric
Locking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Bolt Clearance
59 mm
Insulated
No
Tether Ready
No
Non-Sparking
No
Non-Magnetic
Yes
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 100 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 59 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.