Shop PERFORMANCE TOOL
See all product information
Create Account
36mm Axle Nut Socket, 12pt CrMo
- Mfr # W83180
- Zoro # G423310196
product price:Â
$
32.99
/ea
Key Features
Drive Size
1/2 in
Size
36 mm
SAE or Metric
Metric
Number of Points
12 point
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W83180
- Zoro #
- G423310196
- UPC #
- 39564831805
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2 in
- Size
- 36 mm
- Socket Depth
- Standard
Details
- Item
- Axle Nut Socket 36mm
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Finish
- Black Phosphate
- Drive End Type
- 12 Point
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
- Flex Knuckle
- No
- Impact Rated
- Yes
- Color
- Black
Description
Performance Tool W83180 36Mm 12 Point Axle Nut Socket made of heavy duty chrome moly alloy steel, 36 millimeter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.