2 1/2 in Drive Impact Socket Standard Socket, Black Oxide, 6-Point, 2 1/2" Drive

  • Mfr # 858-120MM

  • Zoro # G7934857


product price:  $1,733.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Size
120mm
Overall Length
6 63/64 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-120MM
Zoro #
G7934857
UPC #
076799737519
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
120mm
Overall Length
6 63/64 in
Socket Depth
Standard
Socket Length
7 in
Socket Size
120 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Output Type
6 pt
Standards
ASME B107
Material
Alloy Steel
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
Metric
Locking
No
Tether Ready
No
Non-Sparking
No
Insulated
No
Non-Magnetic
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Bolt Clearance
70.7 mm
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 120 mm, 6-Point, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, Metric, Impact Rated Yes, Standards ASME B107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.