Shop WRIGHT
See all product information
Create Account
Open End Service Wrench, 9 1/2" L
- Mfr # 1482
- Zoro # G223354314
product price:Â
$
42.15
/ea
Key Features
Material
Steel
Ratcheting
No
Finish
Satin
Weight
0.78 lb
Standards
ASME B107
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1482
- Zoro #
- G223354314
- UPC #
- 076799014825
- Country of Origin
- United States
Dimensions
- Head Size
- 2 9/16 in
- Overall Width
- 2 9/16 in
- Head Thickness
- 5/16 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 9 1/2 in
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Material
- Steel
- Ratcheting
- No
- Finish
- Satin
- Weight
- 0.78 lb
- Standards
- ASME B107
- Item
- Open End Service Wrench
- Tether Style
- Tether Capable
- Head Type
- Fixed
- Head Offset Angle
- 30 Degrees
- Insulated
- No
- Opening Angle (Deg.)
- 30 Degrees
- Measurement Type
- SAE
- Reversing
- No
- Opening Type
- Rounded
- Shell Material
- Steel
Description
Open End Service Wrench, Steel, Satin, Head Size 2 9/16 in, Overall Length 9 1/2 in, 30 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Single End, Rounded, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.