Shop WRIGHT
See all product information
Create Account
Open End Service Wrench, 9 1/2" L
- Mfr # 1480
- Zoro # G123359143
product price:Â
$
41.59
/ea
Key Features
Opening Type
Rounded
Insulated
No
Ratcheting
No
Weight
0.78 lb
Tether Style
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1480
- Zoro #
- G123359143
- UPC #
- 076799014801
- Country of Origin
- United States
- Opening Type
- Rounded
- Insulated
- No
- Ratcheting
- No
- Weight
- 0.78 lb
- Tether Style
- Tether Capable
- Measurement Type
- SAE
- Reversing
- No
- Opening Angle (Deg.)
- 30 Degrees
- Material
- Steel
- Finish
- Satin
- Head Type
- Fixed
- Head Offset Angle
- 30 Degrees
- Standards
- ASME B107
- Item
- Open End Service Wrench
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 9 1/2 in
- Head Thickness
- 5/16 in
- Overall Width
- 2 1/2 in
- Wrench Length Style
- Standard
- Head Size
- 2 1/2 in
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Open End Service Wrench, Steel, Satin, Head Size 2 1/2 in, Overall Length 9 1/2 in, 30 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Single End, Rounded, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.