Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wright Products Pneumatic Closer, Aluminum, Standard Duty V920

Pneumatic Closer, Aluminum, Standard Duty (Discontinued)

  • Mfr # V920
  • Zoro # G3888249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V920
Zoro #
G3888249
UPC #
038462004311
Country of Origin
China

Details

Item
Door Closer
Color
Gray
Finish
Aluminum Painted
Series
Standard Duty
For Use With
Outswinging Wood or Metal Doors
Features
Adjustable
ADA Compliant
Yes
Product Type
Door Closer
Performance Grade
2
ANSI/BHMA Finish
Aluminum Painted

Description

Door Closer, ADA Compliant Yes, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.