Zoro Homepage

Wright Products V670WH Universal Tulip Knob Latch; White

  • Mfr # 130871

  • Zoro # G804061266


product price: $50.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130871
Zoro #
G804061266
UPC #
-
Country of Origin
China

Description

Features
  • Universal Tulip Knob Latch.
  • Color - White.
  • For Out Swing Wood Or Metal Doors 3/4 in. To 1-1/8 in. Thick.
  • Installs In 1-1/2 in., 1-3/4 in. Or 3 in. Hole Spacing.
  • All Installation Hardware Included.
  • Dimension - 1.81 x 5.75 x 6.75 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.