Zoro Homepage

Striking Wrench, 10 1/2 in, Black

  • Mfr # 1932

  • Zoro # G712529780


product price: $56.39
/ea

Key Features

Overall Length
10 1/2 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932
Zoro #
G712529780
UPC #
076799019325
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Nominal Size
1 in
Head Thickness
13/16 in
Head Size
1 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Corrosion Resistant
Yes
Non-Magnetic
No
Weight
2.36 lb
Material
Steel
Box End Type
12-Point Box End
Handle Color
Black
Measurement Type
SAE
Head Offset Angle
45 Degrees
Head Type
Offset
Nonsparking
No
Insulated
No

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.