Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Wrench, 10 1/4 in, Black

  • Mfr # 1838

  • Zoro # G912165924


product price: $63.39
/ea

Key Features

Overall Length
10 1/4 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1838
Zoro #
G912165924
UPC #
076799018380
Country of Origin
United States

Dimensions

Overall Length
10 1/4 in
Nominal Size
1 3/16 in
Head Thickness
3/4 in
Head Size
1 3/16 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Type
Straight
Weight
1.71 lb
Insulated
No
Material
Steel
Handle Color
Black
Nonsparking
No
Measurement Type
SAE
Box End Type
12-Point Box End
Head Type
Standard
Head Offset Angle
0 Degrees

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.