Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Wrench, 11 in, Black

  • Mfr # 1852

  • Zoro # G912165948


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Overall Length
11 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1852
Zoro #
G912165948
UPC #
076799018526
Country of Origin
United States

Dimensions

Overall Length
11 in
Nominal Size
1 5/8 in
Head Thickness
1 in
Head Size
1 5/8 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Corrosion Resistant
Yes
Handle Type
Straight
Weight
3.005 lb
Non-Magnetic
No
Insulated
No
Measurement Type
SAE
Material
Steel
Nonsparking
No
Box End Type
12-Point Box End
Handle Color
Black
Head Offset Angle
0 Degrees
Head Type
Standard

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.