Zoro Homepage

Striking Wrench, 12 in, Black

  • Mfr # 1868

  • Zoro # G912165900


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868
Zoro #
G912165900
UPC #
076799018687
Country of Origin
United States

Dimensions

Overall Length
12 in
Nominal Size
2 1/8 in
Head Thickness
1 3/8 in
Head Size
2 1/8 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Corrosion Resistant
Yes
Handle Type
Straight
Non-Magnetic
No
Weight
5.27 lb
Insulated
No
Material
Steel
Handle Color
Black
Box End Type
12-Point Box End
Measurement Type
SAE
Nonsparking
No
Head Offset Angle
0 Degrees
Head Type
Standard

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.