Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Wrench, 13 1/2 in, Black

  • Mfr # 1968

  • Zoro # G012165954


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 1/2 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1968
Zoro #
G012165954
UPC #
076799019684
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Nominal Size
2 1/8 in
Head Thickness
1 3/8 in
Head Size
2 1/8 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Weight
8.11 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Insulated
No
Head Type
Offset
Nonsparking
No
Material
Steel
Head Offset Angle
45 Degrees
Handle Color
Black
Box End Type
12-Point Box End
Measurement Type
SAE

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.