Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Wrench, 14 1/8 in, Black

  • Mfr # 1891

  • Zoro # G512165966


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 1/8 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1891
Zoro #
G512165966
UPC #
076799018915
Country of Origin
United States

Dimensions

Overall Length
14 1/8 in
Nominal Size
3 1/2 in
Head Thickness
2 1/4 in
Head Size
3 1/2 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
9.99 lb
Handle Type
Straight
Insulated
No
Nonsparking
No
Measurement Type
SAE
Handle Color
Black
Box End Type
12-Point Box End
Material
Steel
Head Type
Standard
Head Offset Angle
0 Degrees

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.