Zoro Homepage

Striking Wrench, 14 3/4 in, Orange

  • Mfr # 18H89

  • Zoro # G312165913


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 3/4 in
Finish
Orange
Standards
ASME B107.410
Number of Points
6
Head Thickness
1 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18H89
Zoro #
G312165913
UPC #
076799771339
Country of Origin
United States

Dimensions

Overall Length
14 3/4 in
Nominal Size
2 15/16 in
Head Thickness
1 45/64 in
Head Size
2 15/16 in

Details

Item
Striking Wrench
Finish
Orange
Standards
ASME B107.410
Number of Points
6
Handle Type
Straight
Weight
7.8 lb
Corrosion Resistant
Yes
Non-Magnetic
No
Insulated
No
Nonsparking
No
Material
Steel
Measurement Type
SAE
Handle Color
Orange
Box End Type
6-Point Box End
Head Offset Angle
0 Degrees
Head Type
Standard

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.