Zoro Homepage

Striking Wrench, 14 in, Black

  • Mfr # 1974

  • Zoro # G512165942


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1974
Zoro #
G512165942
UPC #
076799019745
Country of Origin
United States

Dimensions

Overall Length
14 in
Nominal Size
2 5/16 in
Head Thickness
1 1/2 in
Head Size
2 5/16 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Weight
7.75 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Insulated
No
Head Offset Angle
45 Degrees
Handle Color
Black
Box End Type
12-Point Box End
Nonsparking
No
Material
Steel
Head Type
Offset
Measurement Type
SAE

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.