Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Wrench, 14 in, Black

  • Mfr # 1976

  • Zoro # G012165923


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1976
Zoro #
G012165923
UPC #
076799019769
Country of Origin
United States

Dimensions

Overall Length
14 in
Nominal Size
2 3/8 in
Head Thickness
1 1/2 in
Head Size
2 3/8 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
7.8 lb
Insulated
No
Head Type
Offset
Nonsparking
No
Head Offset Angle
45 Degrees
Handle Color
Black
Measurement Type
SAE
Box End Type
12-Point Box End
Material
Steel

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.