Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Wrench, 16 1/2 in, Black

  • Mfr # 1989

  • Zoro # G412165899


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 1/2 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1989
Zoro #
G412165899
UPC #
076799019899
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Nominal Size
2 15/16 in
Head Thickness
2 in
Head Size
2 15/16 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Weight
13.58 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Insulated
No
Measurement Type
SAE
Material
Steel
Head Offset Angle
45 Degrees
Head Type
Offset
Nonsparking
No
Box End Type
12-Point Box End
Handle Color
Black

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.