Zoro Homepage

Striking Wrench, 16 in, Black

  • Mfr # 1894

  • Zoro # G012165947


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1894
Zoro #
G012165947
UPC #
076799018946
Country of Origin
United States

Dimensions

Overall Length
16 in
Nominal Size
4 1/8 in
Head Thickness
2 3/4 in
Head Size
4 1/8 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Corrosion Resistant
Yes
Handle Type
Straight
Non-Magnetic
No
Weight
29.14 lb
Insulated
No
Nonsparking
No
Measurement Type
SAE
Material
Steel
Box End Type
12-Point Box End
Handle Color
Black
Head Type
Standard
Head Offset Angle
0 Degrees

Description

Striking Wrench, Steel, Black, Head Size 4 1/8 in, Overall Length 16 in, 0 Degrees , Head Thickness 2 3/4 in, SAE, Not Applicable, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.