Zoro Homepage

Striking Wrench, 387 7/20 mm, Black

  • Mfr # 19-70MM

  • Zoro # G712165919


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
387 7/20 mm
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
44.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-70MM
Zoro #
G712165919
UPC #
076799726186
Country of Origin
United States

Dimensions

Overall Length
387 7/20 mm
Nominal Size
70 mm
Head Thickness
44.45 mm
Head Size
70 mm

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Weight
12.295 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Insulated
No
Head Offset Angle
45 Degrees
Material
Steel
Handle Color
Black
Box End Type
12-Point Box End
Nonsparking
No
Measurement Type
Metric
Head Type
Offset

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.