Zoro Homepage

Striking Wrench, 419 1/10 mm, Black

  • Mfr # 19-80MM

  • Zoro # G112165922


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
419 1/10 mm
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-80MM
Zoro #
G112165922
UPC #
076799726209
Country of Origin
United States

Dimensions

Overall Length
419 1/10 mm
Nominal Size
80 mm
Head Thickness
50.8 mm
Head Size
80 mm

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Corrosion Resistant
Yes
Non-Magnetic
No
Weight
13.25 lb
Insulated
No
Box End Type
12-Point Box End
Handle Color
Black
Material
Steel
Head Offset Angle
45 Degrees
Measurement Type
Metric
Head Type
Offset
Nonsparking
No

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.