Zoro Homepage

Striking Wrench, 9 7/8 in, Black

  • Mfr # 1836

  • Zoro # G012165930


product price: $57.99
/ea

Key Features

Overall Length
9 7/8 in
Finish
Black
Standards
ASME B107.410
Number of Points
12
Head Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836
Zoro #
G012165930
UPC #
076799018366
Country of Origin
United States

Dimensions

Overall Length
9 7/8 in
Nominal Size
1 1/8 in
Head Thickness
5/8 in
Head Size
1 1/8 in

Details

Item
Striking Wrench
Finish
Black
Standards
ASME B107.410
Number of Points
12
Weight
1.7 lb
Handle Type
Straight
Non-Magnetic
No
Corrosion Resistant
Yes
Insulated
No
Measurement Type
SAE
Material
Steel
Box End Type
12-Point Box End
Nonsparking
No
Handle Color
Black
Head Offset Angle
0 Degrees
Head Type
Standard

Description

STRIKING FACE BOX WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.