Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Wrench, Material Steel, 12 1/2" L

  • Mfr # 1960

  • Zoro # G410414098


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Standards
ASME B107.410
Number of Points
12
Head Thickness
1 1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960
Zoro #
G410414098
UPC #
076799019608
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Head Thickness
1 1/8 in
Head Size
1 7/8 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
ASME B107.410
Number of Points
12
Material
Steel
Head Type
Offset
Reversing
No
Head Offset Angle
45 Degrees
Wrench Product Grouping
Wrenches
Single End/Double End
Single End
Insulated
No
Measurement Type
SAE
Box End Type
12-Point Box End
Grip Style
Plain

Description

Striking Wrench, Steel, Black Oxide, Head Size 1 7/8 in, Overall Length 12 1/2 in, 45 Degrees , Head Thickness 1 1/8 in, SAE, Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.